
€462.00/ pieceexcl. VAT
€559.02incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | M 170x3 |
Length | 122 |
Bearing Inner Diameter | 170 |
B | 149.22 mm |
prepared for oil injection | No |