





€8,855.46/ pieceexcl. VAT
€10,715.11incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 457.2 mm |
Thread Size | Tr480x5 |
d | 480 mm |
d1 | 457.2 mm |
prepared for oil injection | No |