





€5,422.20/ pieceexcl. VAT
€6,560.86incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 304.8 mm |
Thread Size | Tr340x5 |
d | 340 mm |
d1 | 304.8 mm |
prepared for oil injection | No |