





€2,417.16/ pieceexcl. VAT
€2,924.76incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 254 mm |
Thread Size | Tr280x4 |
d | 280 mm |
d1 | 254 mm |
prepared for oil injection | No |