Hydraulic Adaptor Sleeve, OHE Series, M 190x3 , 171.45 mm Shaft Dia., 141 mm LG, 240 mm Nut Dia.

  • ERIKS:14587222
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€666.24/ pieceexcl. VAT

€806.15incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
171.45 mm
Thread Size
M 190x3
d
190 mm
d1
171.45 mm
G
M 190x3
prepared for oil injection
No