Hydraulic Adaptor Sleeve, OHE Series, M 160x3, 139.7 mm Shaft Dia., 147 mm LG, 210 mm Nut Dia.

  • ERIKS:14587161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€535.62/ pieceexcl. VAT

€648.10incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
139.7 mm
Thread Size
M 160x3
d
160 mm
d1
139.7 mm
G
M 160x3
prepared for oil injection
No