





€1,347.78/ pieceexcl. VAT
€1,630.81incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 201.61 mm |
Thread Size | Tr220x4 |
d | 220 mm |
d1 | 201.61 mm |
prepared for oil injection | No |