Hydraulic Adaptor Sleeve, OHA Series, Tr220x4 , 201.61 mm Shaft Dia., 156 mm LG, 260 mm Nut Dia.

  • ERIKS:14587262
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,347.78/ pieceexcl. VAT

€1,630.81incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
201.61 mm
Thread Size
Tr220x4
d
220 mm
d1
201.61 mm
prepared for oil injection
No