Hydraulic Adaptor Sleeve, OHA Series, M 200x3, 182.56 mm Shaft Dia., 150 mm LG, 240 mm Nut Dia.

  • ERIKS:14587239
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€938.28/ pieceexcl. VAT

€1,135.32incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
182.56 mm
Thread Size
M 200x3
d
200 mm
d1
182.56 mm
G
M 200x3
prepared for oil injection
No