Hydraulic Adaptor Sleeve, OHA Series, M 160x3, 138.11 mm Shaft Dia., 147 mm LG, 190 mm Nut Dia.

  • ERIKS:14587152
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€498.48/ pieceexcl. VAT

€603.16incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
138.11 mm
Thread Size
M 160x3
d
160 mm
d1
138.11 mm
G
M 160x3
prepared for oil injection
No