





€38,903.04/ pieceexcl. VAT
€47,072.68incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 900 mm |
Thread Size | Tr950x8 |
d | 950 mm |
d1 | 900 mm |
prepared for oil injection | No |