





€35,652.72/ pieceexcl. VAT
€43,139.79incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 850 mm |
Thread Size | Tr900x7 |
d | 900 mm |
d1 | 850 mm |
prepared for oil injection | No |