





€19,200.84/ pieceexcl. VAT
€23,233.02incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 670 mm |
Thread Size | Tr710x7 |
d | 710 mm |
d1 | 670 mm |
prepared for oil injection | No |