





€21,535.80/ pieceexcl. VAT
€26,058.32incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 530 mm |
Thread Size | Tr560x6 |
d | 560 mm |
d1 | 530 mm |
prepared for oil injection | No |