





€5,678.04/ pieceexcl. VAT
€6,870.43incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | OH |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 430 mm |
Thread Size | Tr460x5 |
d | 460 mm |
d1 | 430 mm |