





€53,895.18/ pieceexcl. VAT
€65,213.17incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 1000 mm |
Thread Size | Tr1060X8 |
d | 1060 mm |
d1 | 1000 mm |
prepared for oil injection | No |