





€24,732.12/ pieceexcl. VAT
€29,925.87incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 950 mm |
Thread Size | Tr1000x8 |
d | 1000 mm |
d1 | 950 mm |
prepared for oil injection | No |