Hydraulic Adaptor Sleeve, OH Series, M 200x3, 180 mm Shaft Dia., 150 mm LG, 250 mm Nut Dia.

  • ERIKS:11552231
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Adaptor Sleeve for Metric Shafts.
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on smooth or stepped shafts.
They are easy to mount and require no additional location on the shaft.
When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft. When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.
Oil duct on the thread side and an oil groove on the outer surface for oil injection.
Adaptor sleeves are supplied complete with a lock nut and locking washer.
Save to list

€797.51/ pieceexcl. VAT

€964.99incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
180 mm
Width
150 mm
Thread Size
M 200x3
d
200 mm
d1
180 mm
G
M 200x3
prepared for oil injection
No