
€22.22/ meterexcl. VAT
€26.89incl. VAT
Sold per: 720Min. order: 720
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.40 | - |
20+ | €30.30 | 25.00% |
40+ | €26.26 | 35.00% |
60+ | €24.24 | 40.00% |
80+ | €22.22 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 63 mm |
Wall thickness | 0.5 mm |
Vacuum-resistance at 20 °C | 17 % |
Minimum bending radius | 55 mm |
Roll length | 6 m |
Weight | 0.27 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |