Hose Vulcano, roll=10m, I.D. 90mm

  • ERIKS:11192771
Image 1
Save to list

€60.90/ meterexcl. VAT

€73.69incl. VAT

Sold per: 10Min. order: 10

6 In stock - Estimated delivery date 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.90

-

20+

€45.68

25.00%

40+

€39.59

35.00%

60+

€36.54

40.00%

80+

€33.49

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VULCANO
Internal diameter
90 mm
Wall thickness
0.6 mm
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
75 mm
Roll length
10 m
Weight
0.38 kg/m
Material of inner wall
TPV
Temperature range
from -40 to 135 °C
Static wire
No