Hose Vulcano, roll=10m, I.D. 76mm

  • ERIKS:11192769
Image 1
Save to list

€53.70/ meterexcl. VAT

€64.98incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.70

-

20+

€40.28

25.00%

40+

€34.91

35.00%

60+

€32.22

40.00%

80+

€29.54

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VULCANO
Internal diameter
76 mm
Wall thickness
0.6 mm
Vacuum-resistance at 20 °C
17 %
Minimum bending radius
65 mm
Roll length
10 m
Weight
0.29 kg/m
Material of inner wall
TPV
Temperature range
from -40 to 135 °C
Static wire
No