
€31.50/ meterexcl. VAT
€38.12incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.50 | - |
20+ | €23.63 | 25.00% |
40+ | €20.48 | 35.00% |
60+ | €18.90 | 40.00% |
80+ | €17.33 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 51 mm |
Wall thickness | 0.5 mm |
Vacuum-resistance at 20 °C | 20 % |
Minimum bending radius | 40 mm |
Roll length | 10 m |
Weight | 0.23 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |