Hose Vulcano, roll=10m, I.D. 40mm

  • ERIKS:11192764
Image 1
Save to list

€26.10/ meterexcl. VAT

€31.58incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.10

-

20+

€19.58

25.00%

40+

€16.97

35.00%

60+

€15.66

40.00%

80+

€14.36

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VULCANO
Internal diameter
40 mm
Wall thickness
0.4 mm
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
32 mm
Roll length
10 m
Weight
0.16 kg/m
Material of inner wall
TPV
Temperature range
from -40 to 135 °C
Static wire
No