Hose Vulcano, roll=10m, I.D. 279mm

  • ERIKS:11192864
Image 1
Save to list

€153.75/ meterexcl. VAT

€186.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€205.00

-

10+

€153.75

25.00%

20+

€133.25

35.00%

30+

€123.00

40.00%

40+

€112.75

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VULCANO
Internal diameter
279 mm
Wall thickness
2.8 mm
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
230 mm
Roll length
10 m
Material of inner wall
PP/EPDM
Temperature range
from -40 to 125 °C