
€145.13/ meterexcl. VAT
€175.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.50 | - |
10+ | €145.13 | 25.00% |
20+ | €125.78 | 35.00% |
30+ | €116.10 | 40.00% |
40+ | €106.43 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 254 mm |
Wall thickness | 0.8 mm |
Vacuum-resistance at 20 °C | 4 % |
Minimum bending radius | 210 mm |
Roll length | 10 m |
Weight | 1.5 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |