Hose Vulcano, roll=10m, I.D. 228mm

  • ERIKS:11192862
Image 1
Save to list

€124.50/ meterexcl. VAT

€150.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€166.00

-

10+

€124.50

25.00%

20+

€107.90

35.00%

30+

€99.60

40.00%

40+

€91.30

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VULCANO
Internal diameter
228 mm
Wall thickness
2.6 mm
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
185 mm
Roll length
10 m
Material of inner wall
PP/EPDM
Temperature range
from -40 to 125 °C