
€75.20/ meterexcl. VAT
€90.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.20 | - |
15+ | €56.40 | 25.00% |
30+ | €48.88 | 35.00% |
45+ | €45.12 | 40.00% |
60+ | €41.36 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 127 mm |
Wall thickness | 0.65 mm |
Vacuum-resistance at 20 °C | 10 % |
Minimum bending radius | 105 mm |
Roll length | 10 m |
Weight | 0.65 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |