
€63.20/ meterexcl. VAT
€76.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.20 | - |
15+ | €47.40 | 25.00% |
30+ | €41.08 | 35.00% |
45+ | €37.92 | 40.00% |
60+ | €34.76 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 102 mm |
Wall thickness | 0.6 mm |
Vacuum-resistance at 20 °C | 13 % |
Minimum bending radius | 85 mm |
Roll length | 10 m |
Weight | 0.5 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |