Hose Vinida Black 80 bar, roll=50m, I.D. 10x4

  • ERIKS:12697255
Image 1
Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: 2 braided textile fabrics

Cover: PVC, black with red stripe, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps
Save to list

€5.70/ meterexcl. VAT

€6.90incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

50+

€5.70

25.00%

100+

€4.94

35.00%

300+

€3.80

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA ZWART
Internal diameter
10 mm
Wall thickness
4 mm
Outer Diameter
18 mm
Maximum operating pressure
80 bar
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C