Hose Vinida Black 40 bar, roll=50m, I.D. 19x4,5

  • ERIKS:12697252
Image 1
Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: braided textile fabrics

Cover: PVC, black with blue stripe, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€11.10

-

50+

€8.32

25.00%

100+

€7.22

35.00%

300+

€5.55

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA ZWART
Internal diameter
19 mm
Wall thickness
4.5 mm
Outer Diameter
28 mm
Maximum operating pressure
40 bar
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C