Hose Vinida Black 40 bar, roll=25m, I.D. 25x5

  • ERIKS:12697253
Image 1
Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: braided textile fabrics

Cover: PVC, black with blue stripe, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€13.80

-

25+

€10.35

25.00%

100+

€8.97

35.00%

250+

€7.59

45.00%

400+

€6.90

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA ZWART
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
40 bar
Roll length
25 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C