Hose Vinida Black 20 bar, roll=50m, I.D. 10x2,5

  • ERIKS:12131895
Image 1
Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: braided textile fabrics

Cover: PVC, black, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps
Save to list

€2.95/ meterexcl. VAT

€3.57incl. VAT

Sold per: 1650Min. order: 1650

1650 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.90

-

50+

€4.43

25.00%

100+

€3.84

35.00%

300+

€2.95

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA ZWART
Internal diameter
10 mm
Wall thickness
2.5 mm
Outer Diameter
15 mm
Maximum operating pressure
20 bar
Minimum bending radius
112 mm
Roll length
50 m
Temperature range
from -10 to 50 °C