
€24.59/ meterexcl. VAT
€29.75incl. VAT
Sold per: 950Min. order: 950
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.70 | - |
50+ | €33.53 | 25.00% |
100+ | €29.06 | 35.00% |
150+ | €26.82 | 40.00% |
200+ | €24.59 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 80 mm |
Wall thickness | 4 mm |
Outer Diameter | 88 mm |
Maximum operating pressure | 3 bar |
Minimum burst pressure | 9 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 240 mm |
Roll length | 50 m |
Weight | 1.12 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |