Hose Verto, roll=50m, I.D. 40mm

  • ERIKS:11054175
Image 1
Save to list

€17.30/ meterexcl. VAT

€20.93incl. VAT

28 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.30

-

50+

€12.98

25.00%

100+

€11.25

35.00%

150+

€10.38

40.00%

200+

€9.52

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Verto
Internal diameter
40 mm
Wall thickness
3.2 mm
Outer Diameter
46.4 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
120 mm
Roll length
50 m
Weight
0.47 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Static wire
No