
€10.28/ meterexcl. VAT
€12.44incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.70 | - |
50+ | €10.28 | 25.00% |
100+ | €8.90 | 35.00% |
150+ | €8.22 | 40.00% |
200+ | €7.54 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 30 mm |
Wall thickness | 3 mm |
Outer Diameter | 36 mm |
Maximum operating pressure | 5 bar |
Minimum burst pressure | 15 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 90 mm |
Roll length | 50 m |
Weight | 0.31 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |