Hose Vacufixx-LD coil=10m 20

  • ERIKS:11256914
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-LD
Internal diameter
20 mm
Wall thickness
0.9 mm
Outer Diameter
27 mm
Maximum operating pressure
1.38 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
17 mm
Roll length
10 m
Weight
0.19 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No