Hose Vacufixx-HD coil=10m 65x5

  • ERIKS:11133636
Image 1
Save to list

€37.13/ meterexcl. VAT

€44.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.50

-

10+

€37.13

25.00%

20+

€32.17

35.00%

30+

€29.70

40.00%

40+

€27.23

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
65 mm
Wall thickness
1.45 mm
Outer Diameter
75 mm
Roll length
10 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No