Hose Vacufixx-HD coil=10m 450x6,5

  • ERIKS:11135003
Image 1
Save to list

€337.13/ meterexcl. VAT

€407.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€449.50

-

10+

€337.13

25.00%

20+

€292.18

35.00%

30+

€269.70

40.00%

40+

€247.23

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
450 mm
Wall thickness
1.45 mm
Outer Diameter
463 mm
Roll length
10 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No