Hose Vacufixx-HD coil=10m 115x6

  • ERIKS:12224048
Image 1
Save to list

€72.60/ meterexcl. VAT

€87.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€96.80

-

10+

€72.60

25.00%

20+

€62.92

35.00%

30+

€58.08

40.00%

40+

€53.24

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
115 mm
Wall thickness
1.45 mm
Outer Diameter
127 mm
Maximum operating pressure
0.54 bar
Vacuum-resistance at 20 °C
22 %
Minimum bending radius
95 mm
Roll length
10 m
Weight
1.68 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No