Hose Vacuclean, roll=20m, I.D. 70x6mm

  • ERIKS:11138674
Image 1
Save to list

€36.03/ meterexcl. VAT

€43.60incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 22/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€65.50

-

20+

€49.13

25.00%

40+

€42.58

35.00%

60+

€39.30

40.00%

80+

€36.03

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
70 mm
Wall thickness
6 mm
Outer Diameter
82 mm
Maximum operating pressure
0.17 bar
Vacuum-resistance at 20 °C
17 %
Minimum bending radius
165 mm
Roll length
20 m
Weight
0.72 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C