Hose Vacuclean, roll=20m, I.D. 60x6mm

  • ERIKS:11138623
Image 1
Save to list

€30.03/ meterexcl. VAT

€36.34incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 22/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€54.60

-

20+

€40.95

25.00%

40+

€35.49

35.00%

60+

€32.76

40.00%

80+

€30.03

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
60 mm
Wall thickness
6 mm
Outer Diameter
72 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
140 mm
Roll length
20 m
Weight
0.62 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C