Hose Vacuclean, roll=20m, I.D. 50x5.5mm

  • ERIKS:10015787
Image 1
Save to list

€17.60/ meterexcl. VAT

€21.30incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 22/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€32.00

-

20+

€24.00

25.00%

40+

€20.80

35.00%

60+

€19.20

40.00%

80+

€17.60

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
50 mm
Wall thickness
5.5 mm
Outer Diameter
61 mm
Maximum operating pressure
0.25 bar
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
120 mm
Roll length
20 m
Weight
0.51 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C