Hose Vacuclean, roll=20m, I.D. 45x5mm

  • ERIKS:10015786
Image 1
Save to list

€22.00/ meterexcl. VAT

€26.62incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 08/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€40.00

-

20+

€30.00

25.00%

40+

€26.00

35.00%

60+

€24.00

40.00%

80+

€22.00

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
45 mm
Wall thickness
5 mm
Outer Diameter
55 mm
Maximum operating pressure
0.3 bar
Vacuum-resistance at 20 °C
30 %
Minimum bending radius
100 mm
Roll length
20 m
Weight
0.43 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C