Hose Vacuclean, roll=20m, I.D. 32x4.5mm

  • ERIKS:11009638
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

20+

€10.88

25.00%

40+

€9.43

35.00%

60+

€8.70

40.00%

80+

€7.98

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
32 mm
Wall thickness
4.5 mm
Outer Diameter
41 mm
Maximum operating pressure
0.5 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
70 mm
Roll length
20 m
Weight
0.32 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C