Hose Vacuclean, roll=20m, I.D. 25x4mm

  • ERIKS:11138625
Image 1
Save to list

€7.98/ meterexcl. VAT

€9.66incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 08/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

20+

€10.88

25.00%

40+

€9.43

35.00%

60+

€8.70

40.00%

80+

€7.98

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
50 mm
Roll length
20 m
Weight
0.22 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C