Hose Vacuclean, roll=10m, I.D. 38x4.5mm

  • ERIKS:11138632
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€31.20

-

10+

€23.40

25.00%

20+

€20.28

35.00%

30+

€18.72

40.00%

40+

€17.16

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
38 mm
Wall thickness
4.5 mm
Outer Diameter
47 mm
Maximum operating pressure
0.4 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
80 mm
Roll length
10 m
Weight
0.36 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C