Hose Vacuclean, roll=10m, I.D. 25x4mm

  • ERIKS:11138628
Image 1
Save to list

€6.22/ meterexcl. VAT

€7.53incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 08/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€11.30

-

10+

€8.48

25.00%

20+

€7.35

35.00%

30+

€6.78

40.00%

40+

€6.22

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
50 mm
Roll length
10 m
Weight
0.22 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C