Hose Vacuclean AS, roll=20m, I.D. 38x5mm

  • ERIKS:11281752
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€32.70

-

20+

€24.53

25.00%

40+

€21.26

35.00%

60+

€19.62

40.00%

80+

€17.99

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean AS
Internal diameter
38 mm
Wall thickness
5 mm
Outer Diameter
48 mm
Maximum operating pressure
0.4 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
80 mm
Roll length
20 m
Weight
0.38 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C