Hose Transpar, roll=50m, I.D. 60mm

  • ERIKS:14509603
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
60 mm
Wall thickness
4 mm
Outer Diameter
68 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
270 mm
Roll length
50 m
Weight
0.82 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C