Hose Transpar FG, roll=50m, I.D. 51x3,7

  • ERIKS:10014930
Image 1
Save to list

€21.20/ meterexcl. VAT

€25.65incl. VAT

45 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.20

-

50+

€15.90

25.00%

100+

€13.78

35.00%

150+

€12.72

40.00%

200+

€11.66

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
50 mm
Wall thickness
3.7 mm
Outer Diameter
58.4 mm
Maximum operating pressure
5 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
235 mm
Roll length
50 m
Weight
0.73 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No